Beli tube clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZSI Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Deskripsi:These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.atribut:
- UNSPSC: 31162906
- Bolt Length (inch): 4
- Bore Style: Ribbed
- Bottom Plate Material: Steel
- Clamp Material: Steel
- Clamp Type]: Beta Clamp Assembly
- Cushion Material: Polypropylene
- For Number of Lines: 1
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Mount Type: Weld-On
- Resistance Properties: Shock Absorbing; Vibration Damping
- Top Plate Material: Steel
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- STAUFF Standard Series Single Clamp (Klem Pipa)atribut:
- Bolt Material: Steel, Zinc-Nickel Coated
- Cable Installation: No
- Clamp Body Material: PP Polypropylene
- Cover Plate Material: Steel, Zinc-Nickel Coated
- Fixed Installation of Line: Yes
- Hose Installation: No
- Mounting & Fitting Combination: Cover Plate/Hex. Head Bolt
- Pipe Installation: Yes
- STAUFF Series: Standard Series
- Sliding Installation of Line: No
- Standard: DIN 3015-1
- Tension Clearance: Yes
- Vibration Reducing: Low
- Weld Plate Material: Steel, Zinc-Nickel Coated
- Ultra Alfatec Hydraulic Pipe Clamp Heavy Series Single Hole (Klem Selang)atribut:
- Number of Hole: 1 Hole
- ASANO Clamp Scaffolding Fixed Clamp Coupleratribut:
- Size (inch): 1-1/4 to 1-1/2
- ASANO Clamp Scaffolding Swivel Clamp Coupleratribut:
- Size (inch): 1-1/4 to 1-1/2
- TEKIRO Tap Handle Ratchet (Gagang Tap)Deskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)Deskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- Bolt Material: Steel
- Clamp Material: Stainless Steel
- Clamp Material Grade: 304
- Gasket Coverage: Partial Coverage
- Gasket Material: Nitrile Rubber
- Maximum Operating Pressure (psi): 150
- Outlet Connection: No
- Product Type: Partial Coverage Clamp
- STAUFF Standard Series Double Clamp (Klem Pipa Ganda)atribut:
- Bolt Material: Steel, Zinc-Nickel Coated
- Cable Installation: No
- Clamp Body Material: PP Polypropylene
- Cover Plate Material: Steel, Zinc-Nickel Coated
- Fixed Installation of Line: Yes
- Hose Installation: No
- Inside Surface: Profiled with Initial Tension
- Mounting & Fitting Combination: Cover Plate/Hex. Head Bolt
- Pipe Installation: Yes
- STAUFF Series: Twin Series
- Sliding Installation of Line: No
- Standard: DIN 3015-3
- Tension Clearance: Yes
- Type of Installation: Single Weld Plate, Short
- Vibration Reducing: Low
- Rothenberger Tube & Pipe Repair Clamps & KitsDeskripsi:These repair clamps are lined with a partial gasket to seal pinholes or punctures in a tube or pipe. They are installed by bolting and tightening the clamp ends together which seals the gasket against the tube or pipe surface.atribut:
- UNSPSC: 40142322
- Clamp Material: Plastic
- Features: Allows the Pipe to Function Under Normal Temperatures and Pressures Until Repair is Complete; Non-Toxic and Suitable for use with Metal, Multilayer, or Plastic Pipe; Repairs a Burst Pipe; Repairs a Leaking Pipe
- Gasket Coverage: Partial Coverage
- Gasket Material: Rubber
- Maximum Operating Pressure: 87
- Maximum Operating Temperature (°F): 185
- Maximum Vacuum Pressure: 87
- Minimum Operating Temperature (°F): 32
- Number of Bolts: 0
- Outlet Connection: No
- Overall Length (inch): 3
- Product Type: Partial Coverage Clamp
- KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) Latribut:
- Dimension W (mm): 72
- Dimension L (mm): 40
- Suitable Scratch Length: Approx. 20mm
- Dimensions d (mm): 21
- Applicable Wrench: Allen wrench 6mm
- Bolt Material: Chrome molybdenum steel (SCM435)
- Chemical Resistance: Suitable: Gasoline (excluding high octane), ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda, OK: Hydrochloric acid / sulfuric acid (20% at room temperature), B / C heavy oil, Not suitable: Toluene, acetone / MEK
- Fluid Used: Water, hot water, oil, steam
- Material (Metal): (Cover) / Ductile cast iron (FCD450)
- Material (Packing): Special heat-resistant agent for high nitrile rubber
- Nominal Diameter: 15A
- Operating Temperature Limit: -30 to 130
- Proof Pressure (MPa): 2
- Shape: socket
- TRUSCO Number: 353-7196
- Type: Mechanical coupling
- ASANO Clamp Scaffolding Pressed Beam Clamp Fixed Coupleratribut:
- Size (inch): 1-1/4 to 1-1/2
- BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Deskripsi:These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.atribut:
- UNSPSC: 31162906
- Bore Style: Ribbed
- Bottom Plate Material: Steel
- Clamp Material: Steel
- Clamp Style: Weld Plate Mount Clamp
- Clamp Type]: Beta Clamp Assembly
- Cushion Material: Polypropylene
- For Number of Lines: 1
- Load Capacity (lbs): 180
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Mount Type: Weld-On
- Series: Heavy
- Top Plate Material: Steel
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
Daftar Harga tube clamp Terbaru October 2026
| ZSI Cushioned Beta Clamps for Tube & Pipe (Klem Pipa) | Rp599.900 |
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
| STAUFF Standard Series Single Clamp (Klem Pipa) | Rp47.900 |
| Ultra Alfatec Hydraulic Pipe Clamp Heavy Series Single Hole (Klem Selang) | Rp37.900 |
| ASANO Clamp Scaffolding Fixed Clamp Coupler | Rp46.900 |
| ASANO Clamp Scaffolding Swivel Clamp Coupler | Rp46.900 |
| TEKIRO Tap Handle Ratchet (Gagang Tap) | Rp119.900 |
| Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa) | Rp469.900 |
| Non Brand Scaffolding Set (Pijakan Steger Set) | Rp1.299.900 |
| STAUFF Standard Series Double Clamp (Klem Pipa Ganda) | Rp57.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/89P109404297-1.jpg)
/9lP103642345-2.jpg)
/1gP111259052-1.jpg)
/khP111705737-1.jpg)


/2qP105678098-3.jpg)
/2rP110015099-1.jpg)
/1uP109244066-2.jpg)
/0yP111259034-1.jpg)

%20L/88P103649296-1.jpg)

/6hP109404233-1.jpg)
/P101001059-1.jpg)
/q8P105458944-1.jpg)
/idP103195661-38.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)